LED Street/Area Luminaire, 101W, 5700K, 120-277V

Item #: 689100

Cat #: BXSP-B-HT-5ME-A-57K-UL-BZ

UPC: 849665002376

Sign In or Register to view pricing and more.
Documents & Guides
LED Street/Area Luminaire, 101 Watt, 5700K, 120-277 Volt, Horizontal Tenon, Bronze

Overview

LED Street/Area Luminaire, 101 Watt, 5700K, 120-277 Volt, Horizontal Tenon, Bronze
Also known as: 849665002376, BXSP-B-HT-5ME-A-57K-UL-BZ

Specifications

Mounting: Pole
Color Temperature: 5700 (Bright White)
Type: Area Light
Color: Bronze
Wattage: 101
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pole
Type: Area Light
Wattage: 101
Volts AC Range: 120 - 277
Color Temperature: 5700 (Bright White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)