Surface Ambient Luminaire

Item #: 689099
Cat #: LS4-40L-35K-10V
UPC:
Sign In or Register to view pricing and more.
LED Surface Ambient Luminaire, 4', 120-277V, 44W, Lumens: 4000, 3500K, White, 0-10V Dimming

Overview

LED Surface Ambient Luminaire, 4', 120-277V, 44W, Lumens: 4000, 3500K, White, 0-10V Dimming
The LS-FD High Efficiency surface ambient luminaire delivers 105 lumens per watt with 80+ CRI illumination. The 4' (1219mm) luminaire is available with up to 4,000 lumens in 3500K, 4000K and 5000K color temperatures. The LS-FD Series features sleek and compact architectural design with flexible lumen packages, color temperatures and standard 0-10V dimming. Flexible mounting of the LS-FD Series allows for individual mount or continuous row applications for surface mount, suspended mount, pendant mount and cove installations. Applications: Surface and suspended ambient applications for new construction and upgrade.
Also known as: LS4-40L-35K-10V

Specifications

Wattage: 44
Volts AC: 120, 277
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 44
Length: 4 ft
Type: 0-10V Dimming
Dimmable: Yes
Volts AC: 120, 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)