LED Street Light

Item #: 689074

Cat #: BXSPR-A-0-3-M-C-U-S

UPC: 810048028443

Sign In or Register to view pricing and more.
Documents & Guides
Area Light Fixture, LED Roadway, 42W, 4109 Lumen, 5700K, 120-277V, Type 3

Overview

Area Light Fixture, LED Roadway, 42W, 4109 Lumen, 5700K, 120-277V, Type 3
Cree Lighting BXSPRA03MC-US XSP Series LED Street Light, Wattage: 42 WTT, Voltage Rating: 120 - 277 VAC, 50/60 HZ, Power Factor: Greater Than 0.9 At Full Load,Lamp Type: 4109 LM 5700 K 70 CRI LED, Fixture Material: Die-Cast Aluminum Housing, Fixture Finish: Colorfast DeltaGuard, Silver, 22.3 IN Length, 9.8 IN Width, 4.9 IN Height, Mounting: Horizontal Tenon, C/US UL Listed, RoHS Compliant, Pending Certification To ANSI C136.31-2001, 3G Bridge And Overpass Vibration Standards; Pending CALTrans 611 Vibration Testing, 10 KV Surge Suppression Protection Tested In Accordance With IEEE/ANSI C62.41.2, Product Qualified On The DesignLightsConsortium (DLC) And Qualified Products List (QPL), Meets Buy American Requirements Within ARRA, For Government And Municipal, Roadway
Also known as: 810048028443, BXSPR-A-0-3-M-C-U-S, Cobra Head

Specifications

Type: Pole Light
Wattage: 42
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
Type: Pole Light
Color: Gray
Volts AC Range: 120 - 277
Wattage: 42
Light Technology: LED

Customer Reviews

No reviews for this product
(0)