LED Street Light

Item #: 689072

Cat #: BXSPR-A-0-3-M-G-U-S

UPC: 810048028450

Sign In or Register to view pricing and more.
Documents & Guides
Area Light Fixture, LED Roadway, 25W, 2722 Lumen, 5700K, 120-277V, Type 3

Overview

Area Light Fixture, LED Roadway, 25W, 2722 Lumen, 5700K, 120-277V, Type 3
Also known as: 810048028450, BXSPR-A-0-3-M-G-U-S

Specifications

Type: Pole Light
Wattage: 25
Color: Gray
Light Technology: LED
Volts AC Range: 120 - 277
Type: Pole Light
Color: Gray
Volts AC Range: 120 - 277
Wattage: 25
Light Technology: LED

Customer Reviews

No reviews for this product
(0)