3P, Contactor, IEC, 120V AC

Item #: 689023

Cat #: XTMC9A01A

UPC: 015080517928

Sign In or Register to view pricing and more.
Documents & Guides
9 Amp, 3-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.C. Auxiliary Contact

Overview

9 Amp, 3-Pole, 600V Rated, IEC, Miniature Non-reversing Contactor, XT Series, Frame A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.C. Auxiliary Contact
Eaton’s new line of XT miniature controls includes non-reversing and reversing mini contactors, mini overload relays and snap-on accessories. A wide range of applications is possible, including small electrical motors from fractional to 5 hp (460 Vac) or up to 4 kW (400 Vac).
Also known as: 015080517928, XTMC9A01A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Miniature, IEC, Non-Reversing, 1NC
Amps: 9
Volts AC Control: 120
Type: Contactor, Miniature, IEC, Non-Reversing, 1NC
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)