Pilot Light, 22mm, Green. LED, No Contacts

Item #: 68901

Cat #: 800FM-P3PN3G

UPC: 781180626210

Sign In or Register to view pricing and more.
Documents & Guides
22mm Pilot Light, No Contact Block, Green LED Module, Metal, 24 Volt AC/DC, No Contact Blocks/ Latch Only

Overview

22mm Pilot Light, No Contact Block, Green LED Module, Metal, 24 Volt AC/DC, No Contact Blocks/ Latch Only
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 781180626210, 800FM-P3PN3G

Specifications

Type: Indicator Light
Color: Green
Family / Style: 800F
Type: Indicator Light
Family / Style: 800F
Color: Green

Customer Reviews

No reviews for this product
(0)