4/0 AWG THHN/THWN-2 Stranded Copper, Black 500'

Item #: 68900

Cat #: THHN4/0STRBLK500RL

UPC: 048243234158

Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.

Overview

4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243234158, THHN4/0STRBLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 4/0
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)