Overview
KIN B-907-10-PG Strut W/HOLES
Also known as: 785991165913, B-907-10-PG
Specifications
Color: | Green |
Material: | Steel |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Color: | Green |
Length: | 10 ft |
Material: | Steel |
Finish: | Pre-Galvanized |
Customer Reviews
No reviews for this product
(0)