30A, 1P, 277/480VAC, 48VDC, 10 kAIC, C-Curve, UL4

Item #: 688955

Cat #: FAZ-C30/1-NA-SP

UPC: 015081636383

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Overview

30 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015081636383, FAZ-C30/1-NA-SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 30
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)