Fuse, Potential Transformer, 70A, 4.8kV, 5" Clip Centers, Amp-Trap

Item #: 688930

Cat #: 25172-551-02-R

UPC: 883809798084

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Potential Transformer, 70 Amp, 4.8 kV, 5 Inch Clip Centers, Amp-Trap

Overview

Fuse, Potential Transformer, 70 Amp, 4.8 kV, 5 Inch Clip Centers, Amp-Trap
0.5E 4800V GOULD 5" FUSE
Also known as: 883809798084, 25172-551-02-R

Specifications

Amps: 70
Type: Fuse, Medium Voltage
Class: R
Volts AC: 4.800kV
Amps: 70
Class: R
Type: Fuse, Medium Voltage
Volts AC: 4.800kV

Customer Reviews

No reviews for this product
(0)