Transformer, Control, Terminal Connection, 300VA, 480 - 240VAC

Item #: 688921

Cat #: 9070T300D12

UPC: 785901322276

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 300 VA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase

Overview

Transformer, Control, Type T, 300 VA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase
Also known as: 785901322276, 9070T300D12

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Primary Voltage: 480, 440
Secondary Voltage: 240, 220, 230
Type: Industrial Control, Transformer
Volt Amps: 300
Secondary Voltage: 240, 220, 230
Phase: 1
Primary Voltage: 480, 440

Customer Reviews

No reviews for this product
(0)