This product may not be available in all locations.
![Starter, 27A, Full Voltage, Non-Reversing, Size 1, 480/4400VAC Coil Starter, 27A, Full Voltage, Non-Reversing, Size 1, 480/4400VAC Coil](https://rexel-cdn.com/products/image.jpg?i=7A409C7C-19BA-4969-A434-B9BD7E038C6C&f=420)
Starter, 27A, Full Voltage, Non-Reversing, Size 1, 480/4400VAC Coil
Item #: 688872
Cat #: A200M1CX
UPC: 786678231198
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Full Voltage Non-Reversing Starter, A200, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 480 Volt AC, Coil
Overview
NEMA Full Voltage Non-Reversing Starter, A200, 3-Phase Magnetic, Size 1, 3-Pole, Interchangeable Heater Overload Relay, 480 Volt AC, Coil
Also known as: 786678231198, A200M1CX
Specifications
Phase: | 3 |
Poles: | 3 |
Size: | 1 |
Type: | Starter |
Mounting: | Surface |
Amps: | 27 |
Volts AC: | 600 |
Volts AC Control: | 480 |
Phase: | 3 |
Size: | 1 |
Mounting: | Surface |
Volts AC: | 600 |
Poles: | 3 |
Type: | Starter |
Amps: | 27 |
Volts AC Control: | 480 |
Customer Reviews
No reviews for this product
(0)