Switch, Non-Contact, 24VDC, 1A, 6m Cable, Red Molded ABS Housing

Item #: 68883

Cat #: 440N-G02083

UPC: 611320199062

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 6 meter Cable, FRS 21 Type

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 6 meter Cable, FRS 21 Type
SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 611320199062, 440N-G02083

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Amps: 1
Volts DC: 24
Length: 6 m
Type: Switch, FerroGuard, Non-Contact
Amps: 1
Length: 6 m
Color: Red
Volts DC: 24

Customer Reviews

No reviews for this product
(0)