5W S14 LED Lamp, 27K

Item #: 688823

Cat #: LED5E26S1427K

UPC: 762148256038

Sign In or Register to view pricing and more.
Documents & Guides
LED Wet Location S14, 4W, 40W Equivalent, 2700K, 300LU, E26 Base, Non Dimmable, 25,000 Hours, Suitable for Wet Locations, General Purpose, Clear

Overview

LED Wet Location S14, 4W, 40W Equivalent, 2700K, 300LU, E26 Base, Non Dimmable, 25,000 Hours, Suitable for Wet Locations, General Purpose, Clear
Also known as: 762148256038, LED5E26S1427K

Specifications

Base: Medium Screw (E26)
Wattage: 5
Lumens: 300
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Lumens: 300
Color Temperature: 2700 (Warm White)
Wattage: 5
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)