250 MCM THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 68881

Cat #: THHN250STRBLK1000RL

UPC: 048243234219

Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243234219, THHN250STRBLK1000RL, Sparkie, Guage, mcm

Specifications

Gauge: 250 kcmil
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)