Transformer, Control, 250VA, 2 Primary, 1 Secondary Fuse Block

Item #: 68877

Cat #: 1497-E-BASX-3-N

UPC: 611320500899

Documents & Guides
Transformer, Control, 250 VA, 240/480 Volt Primary, 120 Volt Secondary, 2 Primary and 1 Secondary Fuse Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control, 250 VA, 240/480 Volt Primary, 120 Volt Secondary, 2 Primary and 1 Secondary Fuse Block
Also known as: 611320500899, 1497-E-BASX-3-N

Specifications

Volt Amps: 250
Phase: 1
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Volt Amps: 250
Primary Voltage: 240/480, 220/440
Phase: 1
Secondary Voltage: 110/120

Customer Reviews

No reviews for this product
(0)