Series C Motor Circuit Protector

Item #: 688757

Cat #: HMCPE100T3C

UPC: 786679113707

Sign In or Register to view pricing and more.
Documents & Guides
Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3poles, 100 Amp, 600 Vac, 250 Vdc, 500 - 1500 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3poles, 100 Amp, 600 Vac, 250 Vdc, 500 - 1500 Mag. Trip
Also known as: 786679113707, HMCPE100T3C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)