![Deep Strut, Bolt Holes, Aluminum, 1-1/2" x 1-1/2" x 10' Deep Strut, Bolt Holes, Aluminum, 1-1/2" x 1-1/2" x 10'](https://rexel-cdn.com/products/b905goldkd1ph.jpg?i=34DD9B31-DE9F-4318-AE95-F230F685133D&f=420)
Deep Strut, Bolt Holes, Aluminum, 1-1/2" x 1-1/2" x 10'
Item #: 68872
Cat #: B-905-AL-10
UPC: 785991754513
Documents & Guides
Deep Strut - Round Holes on Back, Height: 1-1/2", Width: 1-1/2", Material: Aluminum, Length: 10 feet. Color: Silver.
Sign In or Register to view pricing and more.
Power-Strut
PS-200-EH-10-AL Deep Strut, Elongated Holes, Aluminum, 1-5/8" x 1-5/8" x 10'
Item #: 226545
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Deep Strut - Round Holes on Back, Height: 1-1/2", Width: 1-1/2", Material: Aluminum, Length: 10 feet. Color: Silver.
Also known as: 785991754513, B-905-AL-10
Specifications
Height: | 1 1/2 in |
Width: | 1 1/2 in |
Length: | 10 ft |
Material: | Aluminum |
Height: | 1 1/2 in |
Length: | 10 ft |
Width: | 1 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)