Transformer, Control Circuit, 350VA, 220 x 440 - 110VAC

Item #: 68869

Cat #: 1497-F-BASX-3-N

UPC: 611320501070

Documents & Guides
Transformer, Control Circuit, 350 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks
Sign In or Register to view pricing and more.

Overview

Transformer, Control Circuit, 350 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, 2-Pole Primary, 1-Pole Secondary Top Mounted, Fuse Blocks
Also known as: 611320501070, 1497-F-BASX-3-N

Specifications

Volt Amps: 350
Phase: 1
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Volt Amps: 350
Primary Voltage: 240/480, 220/440
Phase: 1
Secondary Voltage: 110/120

Customer Reviews

No reviews for this product
(0)