Safety Switch, 30A, 6P, 600VAC/250VDC, HD, Double Throw, NEMA 3R

Item #: 688673

Cat #: DT661URK

UPC: 782113573755

Sign In or Register to view pricing and more.
30 Amp, 6-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

30 Amp, 6-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782113573755, DT661URK

Specifications

Volts DC: 250
Poles: 6
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 600
Poles: 6
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)