This product may not be available in all locations.
Servo Motors, Low Inertia, VPL, 240 Volt AC, 100 mm Bolt Circle, 4500-6600RPM, No Brake
Item #: 688654
Cat #: VPL-A1002F-CJ12AA
UPC: 885630200132
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motors, Low Inertia, VPL, 240 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500-6600 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake
Overview
Servo Motors, Low Inertia, VPL, 240 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500-6600 RPM Rated Speed, 18 bit Single-Turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake
Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications
Also known as: 885630200132, VPL-A1002F-CJ12AA
Specifications
Type: | Servo Motor |
Volts AC: | 240 |
Size: | 100 mm |
RPM: | 4500 - 6600 |
Type: | Servo Motor |
Size: | 100 mm |
Volts AC: | 240 |
RPM: | 4500 - 6600 |
Customer Reviews
No reviews for this product
(0)