WIE RSCG101072NK

Item #: 688640

Cat #: RSCG101072NK

UPC: 786725875238

Sign In or Register to view pricing and more.
Documents & Guides
WIE RSCG101072NK RSC,GUTTER,NEMA3R,CS,10X10X 72 NO/KO

Overview

WIE RSCG101072NK RSC,GUTTER,NEMA3R,CS,10X10X 72 NO/KO
Also known as: 786725875238, RSCG101072NK

Specifications

Length: 72 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)