Shallow Strut - Solid, Steel, Gold, 1-1/2" x 3/4" x 10'

Item #: 68864

Cat #: B-906-10

UPC: 785991755282

Sign In or Register to view pricing and more.
Shallow Strut - Solid, Height: 3/4", Width: 1-1/2", Material: Steel, Finish: Electro-Galvanized, Gauge: 14, Length: 10 feet. Color: Gold.

Overview

Shallow Strut - Solid, Height: 3/4", Width: 1-1/2", Material: Steel, Finish: Electro-Galvanized, Gauge: 14, Length: 10 feet. Color: Gold.
Also known as: 785991755282, B-906-10

Specifications

Height: 3/4 in
Width: 1 1/2 in
Material: Steel
Length: 10 ft
Finish: Gold Galvanized
Height: 3/4 in
Material: Steel
Finish: Gold Galvanized
Width: 1 1/2 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)