14 AWG THHN/THWN-2 Stranded Copper, Black, 500'

Item #: 68863

Cat #: THHN14STRBLK500RL

UPC: 048243228003

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Black, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Black, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243228003, THHN14STRBLK500RL, power cable, hook up wire

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)