This product has been discontinued.
LED Low-Bay/High-Bay, 240W, 4000K
Item #: 688503
Cat #: CXB-23L-40K-U-1-JP
UPC: 810048029082
Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High-Bay, 240W, 4000KLED High Bay, 16 inch, 240 Watt, 120-277 Volts AC, 4000K, 70 CRI, Lumens: 24,000, Mounting: J-Box or Pendant Mount, Rated Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance
Overview
LED Low-Bay/High-Bay, 240W, 4000KLED High Bay, 16 inch, 240 Watt, 120-277 Volts AC, 4000K, 70 CRI, Lumens: 24,000, Mounting: J-Box or Pendant Mount, Rated Life: 70,000 Hours. Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance
Also known as: 810048029082, CXB-23L-40K-U-1-JP
Specifications
Wattage: | 240 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Wattage: | 240 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Customer Reviews
No reviews for this product
(0)