18" Undercabinet, 1 Light

Item #: 688492

Cat #: UC18T8115

UPC: 080083594818

Documents & Guides
18 Inch 1 lamp T8 15 Watt 120V Electronic Ballast Lamp Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 Inch 1 lamp T8 15 Watt 120V Electronic Ballast Lamp Included
The Metalux Electronic Undercabinet Series provides an efficient task lighting solution for any decor. Available in either the Ultra Slim profile with T5 lamp technology or Slim profile with T8 lamps. The electronic undercabinet series is not only high quality but an excellent value with post-painted housings, 100% acrylic non-yellowing lenses, and color corrected lamps. Available in various lengths, the undercabinet fixture conforms to various applications such as kitchens, offices, study areas, displays, computer stations and any other application where an inconspicuous light source is required.
Also known as: 080083594818, UC18T8115

Specifications

Volts AC: 120
Wattage: 15
Length: 18 in
Light Technology: Fluorescent
Volts AC: 120
Length: 18 in
Wattage: 15
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)