LED Wall Pack

Item #: 688491

Cat #: XSPW-A-0-3-F-C-U-Z

UPC: 849665000419

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 42W, 4000K, 120-277V, Optic: Type 3, Bronze.

Overview

LED Wallpack, 42W, 4000K, 120-277V, Optic: Type 3, Bronze.
Also known as: 849665000419, XSPW-A-0-3-F-C-U-Z

Specifications

Type: Wallpack
Wattage: 42
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 42
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)