LED Troffer 2x4

Item #: 688490

Cat #: ZR24-40L-35K-10V

UPC: 810048028924

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming

Overview

LED Troffer, 90LPW, 4000 Lumen, 3500K, 120-277V, Dimming
The ZR-FD High Efficiency Series is a commercial spec-grade LED troffer delivering superior energy efficiency of up to 130 lumens per watt for maximum energy savings. But stellar lumen-per-watt performance is just the beginning: the ZR-FD High Efficiency Series also provides a matte finished housing for less glare and better light distribution, standard 0 to 10V dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks.
Also known as: 810048028924, ZR24-40L-35K-10V

Specifications

Mounting: Recessed
Wattage: 44
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 44
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)