
Weatherproof Cover, 1-Gang, Universal, Vertical, Expandable, Aluminum, Gray
Item #: 688480
Cat #: MX5280S
UPC: 092326101356
Documents & Guides
Collapsible Cover, 1-Gang, Vertical Mount, Lockable Open/Closed, Die Cast, Gray.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Collapsible Cover, 1-Gang, Vertical Mount, Lockable Open/Closed, Die Cast, Gray.
Revolutionary patented design expands from 2-1/2 in. to 4-1/2 in. for in-use needsHeavy duty die-cast metal construction with premium powder coatPatented Quick-Fit keyhole mounting system allows installation in under a minutePatented Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCILockable open or closed and fits fullsize padlockIncludes adapter, a gasket, mounting hardware and instructionsExtra Duty® ratedVertical mount
Also known as: 092326101356, MX5280S, single gang metal in use cover
Specifications
Depth: | 3 1/2 in |
Mounting: | Vertical |
Color: | Gray |
Gangs: | 1 |
Standards: | California Proposition 65 |
Depth: | 3 1/2 in |
Color: | Gray |
Standards: | California Proposition 65 |
Mounting: | Vertical |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)