LED High Bay Reflector, 16"

Item #: 688479

Cat #: CXBA16N

UPC: 810048028870

Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay Aluminum Reflector, Spun Aluminum, Finish: Anodized Matte, Size: 16 Inches, Round Shape, Foruse With CXB Series Led High Bay Luminaires

Overview

LED Low-Bay/High Bay Aluminum Reflector, Spun Aluminum, Finish: Anodized Matte, Size: 16 Inches, Round Shape, Foruse With CXB Series Led High Bay Luminaires
KBL LED delivers 20,900(M) or 27,500(H) lumens, allowing for one-for-one replacement or fixture count reduction of 250W, 400W HID or up to six lamp 54W T5HO fixtures. With energy savings of up to 65% over traditional light sources, lightweight construction and multiple mounting options, the KBL is optimized for new construction or retrofit installations. The KBL delivers even illumination with reflector choices of aluminum, clear acrylic, clear polycarbonate, or white acrylic. Optional lenses offer enhanced uplight and maximum uniformity, making it ideal for a variety of applications including retail, gymnasiums, light manufacturing, and warehouses. Applications: Retail, gymnasiums (aluminum or polycarbonate reflector), industrial, manufacturing and warehouse spaces.
Also known as: 810048028870, CXBA16N

Specifications

Lumens: 27500
Type: Low Bay, Reflector
Light Technology: LED
Lumens: 27500
Light Technology: LED
Type: Low Bay, Reflector

Customer Reviews

No reviews for this product
(0)