LED Low-Bay/High-Bay, 240W, 4000K

Item #: 688478

Cat #: CXB-23L-40K-U-1-HC

UPC: 810048028344

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 16 inch, 240 Watt, 120-277 Volts AC, 4000K, 70 CRI, Lumens: 24,000, Mounting: Hook & Cord, Rated Life: 70,000 Hours, Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance. Limited to stock on hand.

Overview

LED High Bay, 16 inch, 240 Watt, 120-277 Volts AC, 4000K, 70 CRI, Lumens: 24,000, Mounting: Hook & Cord, Rated Life: 70,000 Hours, Replaces up to 400W MH. Note: CXB-A-16 reflector must be purchased for intended performance. Limited to stock on hand.
At Cree, we’re redefining low/high-bay LED performance. With multiple lumen packages, reflectors and lenses, designing the ideal solution for your application is quick and easy. Exceptional rated lifetimes, zero restrike time and compact lightweight construction allow you to put the CXB Series in the ceiling and forget about it – making it ideal for grocery, gymnasium, industrial, retail, manufacturing and warehouse applications. And with high lumens per watt, the Cree CXB fixtures are exceptionally rebate friendly!
Also known as: 810048028344, CXB-23L-40K-U-1-HC

Specifications

Wattage: 240
Color Temperature: 4000 (Cool White)
Lumens: 24000
Light Technology: LED
Wattage: 240
Lumens: 24000
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)