Miniature Incandescent Lamp, 24VAC, 2.8W, T-3, 1/4" Bulb

Item #: 68847

Cat #: 440A-A09056

UPC: 611320187304

Documents & Guides
Miniature Incandescent Lamp, 24 Volt AC, 2.8 Watt, T-3, 1/4 Inch Bulb
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Incandescent Lamp, 24 Volt AC, 2.8 Watt, T-3, 1/4 Inch Bulb
440A Interlock Switch Accessories, Bulb, 24V for Conduit Pilot Light 2.8W T-3¼ Bulb, Miniature Screw Base
Also known as: 611320187304, 440A-A09056

Specifications

Type: Miniature, Indicator
Shape: T3 (Tubular)
Volts AC: 24
Wattage: 2.800
Light Technology: Incandescent
Type: Miniature, Indicator
Volts AC: 24
Light Technology: Incandescent
Shape: T3 (Tubular)
Wattage: 2.800

Customer Reviews

No reviews for this product
(0)