Indicator Light, Red, LED, 120VAC/DC, 6V Lamp

Item #: 688426

Cat #: CR104PLG92R

UPC: 783166999554

Sign In or Register to view pricing and more.
Documents & Guides
Indicator Light, Red LED, 120 Volt AC/DC, Supply, 6 Volt Lamp

Overview

Indicator Light, Red LED, 120 Volt AC/DC, Supply, 6 Volt Lamp
Also known as: 783166999554, CR104PLG92R

Specifications

Type: Indicator Light, LED
Volts DC: 6
Color: Red
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light, LED
Color: Red
Family / Style: CR104
Volts DC: 6
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)