Enclosure, Hinged, Twist Latches, 16" x 14" x 7"

Item #: 688420

Cat #: RJ1614HLL

UPC: 785928336805

Sign In or Register to view pricing and more.
Documents & Guides
RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 16" x 14" x 7", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, Twist Latches, Size/Dims: 16" x 14" x 7", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928336805, RJ1614HLL

Specifications

Height: 16 in
Color: Gray
Width: 14 in
Material: Fiberglass
Depth: 7 in
Size: 16 x 14 x 7 in
Height: 16 in
Width: 14 in
Depth: 7 in
Color: Gray
Material: Fiberglass
Size: 16 x 14 x 7 in

Customer Reviews

No reviews for this product
(0)