This product may not be available in all locations.
![Switch, Non-Contact, 250VAC, 2A, 4m Cable, Red Molded ABS Housing Switch, Non-Contact, 250VAC, 2A, 4m Cable, Red Molded ABS Housing](https://rexel-cdn.com/products/image.jpg?i=D23F5D84-F9EA-4790-8324-F5810B779886&f=420)
Switch, Non-Contact, 250VAC, 2A, 4m Cable, Red Molded ABS Housing
Item #: 68837
Cat #: 440N-G02098
UPC: 611320199109
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 6-Pin, Micro Quick Disconnect, FRS 21 Type
Overview
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 1 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 6-Pin, Micro Quick Disconnect, FRS 21 Type
The SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 611320199109, 440N-G02098
Specifications
Type: | Switch, FerroGuard, Non-Contact |
Color: | Red |
Length: | 6 in |
Volts AC: | 250 |
Amps: | 2 |
Type: | Switch, FerroGuard, Non-Contact |
Length: | 6 in |
Amps: | 2 |
Color: | Red |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)