LED Surface Linear

Item #: 688318

Cat #: SL40-40L-35K

UPC: 810048024209

Documents & Guides
LED Surface Linear, 120 Volt, 55W, 4000 Lumens, 3500K, Damp Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Surface Linear, 120 Volt, 55W, 4000 Lumens, 3500K, Damp Location
Also known as: 810048024209, SL40-40L-35K

Specifications

Wattage: 55
Volts AC: 120
Lumens: 4000
Length: 40 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 55
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Volts AC: 120
Length: 40 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)