COP TFN16SOLPURWHT2500RL TFN-16

Item #: 688292

Cat #: TFN16SOLPURWHT2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP TFN16SOLPURWHT2500RL TFN-16 SOLID PURPLE W/WHITE STRIPE 2500FT

Overview

COP TFN16SOLPURWHT2500RL TFN-16 SOLID PURPLE W/WHITE STRIPE 2500FT
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN16SOLPURWHT2500RL

Specifications

Gauge: 18
Length: 2500 ft
Color: Purple/White
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18
Color: Purple/White
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)