PVC CTD COND SAMPLE 3/4IN STEEL GRY

Item #: 688287

Cat #: COND3/4SAMPLE-G

UPC: 704508005610

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Sample, PVC Coated Conduit, Pipe Size 3/4 Inch/21 Metric, Outside Diameter with PVC 1.13 Inch/28.70 Millimeters, Nominal Wall Thickness with PVC .139 Inch/3.53 Millimeters, Hot-Dip Galvanized Steel, Gray

Overview

6 Inch Sample, PVC Coated Conduit, Pipe Size 3/4 Inch/21 Metric, Outside Diameter with PVC 1.13 Inch/28.70 Millimeters, Nominal Wall Thickness with PVC .139 Inch/3.53 Millimeters, Hot-Dip Galvanized Steel, Gray
Also known as: 704508005610, COND3/4SAMPLE-G

Specifications

Diameter: 3/4 in
Length: 6 in
Color: Gray
Material: Steel
Diameter: 3/4 in
Color: Gray
Length: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)