ARCH LED LIGHTING,2700K TO 3500K LT TEMP

Item #: 688258

Cat #: AEL231WH

UPC: 080083593897

Sign In or Register to view pricing and more.
Architectural Emergency Light, LED, 3100K, White

Overview

Architectural Emergency Light, LED, 3100K, White
Also known as: 080083593897, AEL231WH

Specifications

Material: Die Cast Aluminum
Color: White
Wattage: 2
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Wattage: 2
Volts AC Range: 120 - 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)