11000BTU 460V 3 SS Type 4X

Item #: 688254

Cat #: N431246G051

UPC: 783510238940

Sign In or Register to view pricing and more.
Documents & Guides
HOF N431246G051 11000BTU 460V

Overview

HOF N431246G051 11000BTU 460V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238940, N431246G051

Specifications

IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)