Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multi-Mode, 6 Strand, TeraFlex® Reduced water peak, 50 Micron, OFNR, Riser, Indoor/Outdoor, Water-Block/Sunlight Resistant, Jacket Diameter: 0.20", Color: Black, Standard OM2.
Overview
Fiber Optic Cable, Tight Buffer, Multi-Mode, 6 Strand, TeraFlex® Reduced water peak, 50 Micron, OFNR, Riser, Indoor/Outdoor, Water-Block/Sunlight Resistant, Jacket Diameter: 0.20", Color: Black, Standard OM2.
Also known as: W3006MG01
Specifications
Material: | Fiber |
Color: | Black |
Jacket: | Riser |
Material: | Fiber |
Jacket: | Riser |
Color: | Black |
Customer Reviews
No reviews for this product
(0)