Lamp Module, Integrated LED, 120VAC, White, Latch Mount, 1NO/NC

Item #: 68803

Cat #: 800F-PN5WX11

UPC: 781180659119

Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated, White LED, 120 Volt AC, Latch Mount, 1 Normally Open, 1 Normally Closed, Contact, 10 per Package

Overview

Lamp Module, Integrated, White LED, 120 Volt AC, Latch Mount, 1 Normally Open, 1 Normally Closed, Contact, 10 per Package
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PN5WX11 from Rockwell Automation® is an 800F push-button integrated LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180659119, 800F-PN5WX11

Specifications

Poles: 2
Amps: 10
Size: 22.5 mm
Volts AC: 120
Type: LED, Lamp Module, NO/NC
Mounting: Front
Family / Style: 800F
Material: Plastic
Color: White
Poles: 2
Size: 22.5 mm
Type: LED, Lamp Module, NO/NC
Family / Style: 800F
Color: White
Amps: 10
Volts AC: 120
Mounting: Front
Material: Plastic

Customer Reviews

No reviews for this product
(0)