400 MCM THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 68792

Cat #: THHN400STRBLK1000RL

UPC: 980100234362

Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft. Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

400 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234362, THHN400STRBLK1000RL

Specifications

Gauge: 400 kcmil
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 400 kcmil
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)