Power Supply, 85 - 265VAC, 20A, 25W

Item #: 68791

Cat #: 1756-PA75

UPC: 612598206858

Power Supply, ControlLogix, 85-265 Volt AC, 20 Amp, 25 Watt, Chassis Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, ControlLogix, 85-265 Volt AC, 20 Amp, 25 Watt, Chassis Mount
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1756-PA75 from Rockwell Automation® is a ControlLogix AC power supply. It is 85-265 V AC input and 5 V at 13 A output. Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598206858, 1756-PA75

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Type: Power Supply
Wattage: 25
Amps: 20
Mounting: Chassis
Type: Power Supply
Amps: 20
Family / Style: ControlLogix
Wattage: 25

Customer Reviews

No reviews for this product
(0)