15A, 125V, Tamper Resistant Receptacle, Snow

Item #: 687893

Cat #: SCR-15-DDTR-SW

UPC: 027557781435

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Snow

Overview

15 Amp, 125 Volt, Tamper Resistant Receptacle, Color: Snow
Claro, Satin, Dual tamper resistant receptacle, 15A/125V in snow
Also known as: 027557781435, SCR-15-DDTR-SW

Specifications

Mounting: Insert
Type: Receptacle, Commercial Grade, Tamper-Resistant, Decorator
Color: Snow
Amps: 15
Volts AC: 125
Mounting: Insert
Color: Snow
Volts AC: 125
Type: Receptacle, Commercial Grade, Tamper-Resistant, Decorator
Amps: 15

Customer Reviews

No reviews for this product
(0)