Enclosure, NEMA 1, Hinge Cover, Wall-Mount, 24 x 20 x 6.75"

Item #: 687866

Cat #: N1C202406LP

UPC: 786725612086

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 24 x 20 x 6.75 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 24 x 20 x 6.75 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 786725612086, N1C202406LP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Standards: California Proposition 65
Size: 24 x 20 x 6.750 in
IP/NEMA Rating: NEMA 1
Material: Steel
Size: 24 x 20 x 6.750 in
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)