Terminal Block, 65A, 600V AC/DC, Blue, 14 - 4AWG, 16mm

Item #: 687769

Cat #: 1492-L16-B

UPC: 662073055624

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 65 Amp, 600 Volt AC/DC, Blue, 14 - 4 AWG, 16 mm, 25 in a Package

Overview

Terminal Block, 65 Amp, 600 Volt AC/DC, Blue, 14 - 4 AWG, 16 mm, 25 in a Package
Also known as: 662073055624, 1492-L16-B

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Family / Style: 1492
Amps: 65
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 14 - 4
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 14 - 4
Color: Blue
Amps: 65
Volts AC: 600

Customer Reviews

No reviews for this product
(0)