7W MR16 LED Lamp, 27K

Item #: 687747

Cat #: LED7MR16/DIM/827/FL36

UPC: 046135782053

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, MR16, Dimmable, 7 Watt, 12 Volt, Base: GU5.3, Lumens: 500, CRI: 82, Color Temperature: 2700K, Flood 36 Degree, Rated Average Life: 25,000 Hrs, Standard Case Qty: 6 Sylvania Part # 78205

Overview

LED Lamp, MR16, Dimmable, 7 Watt, 12 Volt, Base: GU5.3, Lumens: 500, CRI: 82, Color Temperature: 2700K, Flood 36 Degree, Rated Average Life: 25,000 Hrs, Standard Case Qty: 6 Sylvania Part # 78205
Also known as: 046135782053, LED7MR16/DIM/827/FL36

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 500
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 36°

Customer Reviews

No reviews for this product
(0)