Breaker, 1-Pole, 30 Amp, 120 VAC, EPD, Type QO, 10kAIC

Item #: 68768

Cat #: QO130EPD

UPC: 785901763871

Sign In or Register to view pricing and more.

Overview

30 Amp, 1-Pole, Type QO, Equipment Protective Device, Ground Fault, 10 kAIC, 120 Volt AC
Also known as: 785901763871, QO130EPD

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)