Transformer, Control Circuit, 200VA, 220 x 440 - 110VAC

Item #: 68767

Cat #: 1497-D-BASX-0-N

UPC: 611320433548

Documents & Guides
Transformer, Control Circuit, 200 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Blocks
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control Circuit, 200 VA, 220 x 440/230 x 460/240 x 480V Primary, 110/115/120V Secondary, No Fuse Blocks
Also known as: 611320433548, 1497-D-BASX-0-N

Specifications

Volt Amps: 200
Phase: 1
Primary Voltage: 240/480, 220/440
Secondary Voltage: 110/120
Volt Amps: 200
Primary Voltage: 240/480, 220/440
Phase: 1
Secondary Voltage: 110/120

Customer Reviews

No reviews for this product
(0)